X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9967BB "Brookwood" Post Light

Item: C9967BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 24"
Width 11-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Construction Cast Aluminum
Weight 11 lbs
Features Fits 3 Post