Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9954BB "Mission Hills" Outdoor Hanging Lantern

Item: C9954BB
Finish: Burnished Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $390.00

Price: $260.13 (Pricing is for Burnished Bronze)

Details and Dimensions

Height 19"
Width 11"
Canopy Size 5''L x 1''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 14 lbs
Chain Length 120"
Wire Length 180"