Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9953BB "Mission Hills" Outdoor Entrance Wall Light

Item: C9953BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 20-1/4"
Width 11"
Extension From Wall 12-1/4"
Backplate Dimension "14"" L x 5.5"" W x 1.1"" D"
Height From Center Of Wall Opening 2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seeded
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 11 lbs
Additional Information "Center to top: 2""; Center to bottom: 18.25"""