Capital Lighting C9917MBZ "Preston" Outdoor Ceiling Mounted Light
| Item: | C9917MBZ |
| Finish: | Mediterranean Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $105.05
Details and Dimensions
| Height | 6" |
| Width | 11-1/4" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Seeded |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 8 lbs |


