X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9914MZ "Preston" Outdoor Hanging Lantern

Item: C9914MZ
Finish: Mediterranean Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 18-1/2"
Width 11"
Canopy Size 5''L x 1''W
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Lighting Direction Down Light
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 12 lbs
Chain Length 120"
Wire Length 180"