Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9912MZ "Preston" Outdoor Entrance Wall Light

Item: C9912MZ
Finish: Mediterranean Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 15-1/4"
Width 9"
Extension From Wall 10-1/4"
Backplate Dimension 6''L x 11-3/5''W
Height From Center Of Wall Opening 1-5/8"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Steel
Weight 9 lbs