X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9911MZ "Preston" Outdoor Entrance Wall Light

Item: C9911MZ
Finish: Mediterranean Bronze
Online Availability: Please call for availability.

List Price: $195.00

Price: $130.07



Details and Dimensions

Height 11-3/4"
Width 7"
Extension From Wall 8-1/2"
Backplate Dimension 6''L x 9''W
Height From Center Of Wall Opening 1-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Steel
Weight 5 lbs