Capital Lighting C9885OB "Lakeshore" Outdoor Hanging Lantern

Item: C9885OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $151.98



Details and Dimensions

Height 20"
Width 8"
Canopy Size 5''L x 5''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Down Light
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 10 lbs
Chain Length 120"
Wire Length 180"