X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9863BK "French Country" Outdoor Entrance Wall Light

Item: C9863BK
Finish: Black
Online Availability: Available for immediate shipment

List Price: $132.00

Price: $88.04 (Pricing is for Black)



Details and Dimensions

Height 24"
Width 8"
Extension From Wall 12"
Backplate Dimension 4-2/5''L x 13-1/2''W
Height From Center Of Wall Opening 20-1/8"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 8 lbs