X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9850BK Outdoor Entrance Wall Light

Item: C9850BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 5"
Extension From Wall 6"
Backplate Dimension 5''L x 5''W
Height From Center Of Wall Opening 2-7/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 2 lbs