X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9837BK "Main Street" Post Light

Item: C9837BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $129.00

Price: $86.04 (Pricing is for Black)



Details and Dimensions

Height 24"
Width 9-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Construction Cast Aluminum
Weight 7 lbs
Features Fits 3 Post