Capital Lighting C9836BK "Main Street" Outdoor Hanging Lantern

Item: C9836BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $85.04 (Pricing is for Black)



Details and Dimensions

Height 15"
Width 9-1/2"
Canopy Size 5''L x 5''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Lighting Direction Down Light
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum
Weight 8 lbs
Chain Length 36"
Wire Length 96"