Capital Lighting C9834BK "Main Street" Outdoor Entrance Wall Light
| Item: | C9834BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $93.95 (Pricing is for Black)
Details and Dimensions
| Height | 19" |
| Width | 9-1/2" |
| Extension From Wall | 10" |
| Backplate Dimension | 7''L x 4-1/2''W |
| Height From Center Of Wall Opening | 4" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Seeded |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Cast Aluminum |
| Weight | 6 lbs |


