Capital Lighting C9830TS Outdoor Entrance Wall Light
| Item: | C9830TS |
| Finish: | Tortoise |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $39.92 (Pricing is for Tortoise)
Details and Dimensions
| Height | 12" |
| Width | 7" |
| Extension From Wall | 8" |
| Backplate Dimension | 5-1/4''L x 7-1/10''W |
| Height From Center Of Wall Opening | 2-5/8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 3 lbs |


