X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9785BK "Ashford" Post Light

Item: C9785BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $267.00

Price: $178.09 (Pricing is for Black)




Details and Dimensions

Height 23"
Width 10-1/4"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Hammered
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Construction Cast Aluminum
Weight 8 lbs
Features Fits 3 Post