Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9784BK "Ashford" Outdoor Entrance Wall Light

Item: C9784BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 29"
Width 12-1/4"
Extension From Wall 17"
Backplate Dimension 6-9/10''L x 12-3/4''W
Height From Center Of Wall Opening 8-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Hammered
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum & Steel
Weight 15 lbs