X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9782BK "Ashford" Outdoor Entrance Wall Light

Item: C9782BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $228.00

Price: $152.08 (Pricing is for Black)



Details and Dimensions

Height 20-1/4"
Width 7-3/4"
Extension From Wall 11-1/4"
Backplate Dimension 4-9/10''L x 8-3/4''W
Height From Center Of Wall Opening 5-7/8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Hammered
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum & Steel
Weight 7 lbs