Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9755BK "Madison" Outdoor Hanging Lantern

Item: C9755BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 20-1/2"
Width 10-3/4"
Canopy Size 5''L x 5''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum & Sand Cast
Weight 9 lbs
Chain Length 36"
Wire Length 120"