Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9383OB "Inman Park" Outdoor Entrance Wall Light

Item: C9383OB
Finish: Old Bronze
Online Availability: Available for immediate shipment

List Price: $570.00

Price: $380.19

Details and Dimensions

Height 32-1/2"
Width 13"
Extension From Wall 14"
Backplate Dimension 15-1/2''L x 7-3/5''W
Height From Center Of Wall Opening 7-9/10"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 24 lbs