Capital Lighting C9362RT "Reserve" Entrance / Foyer Pendant
| Item: | C9362RT |
| Finish: | Rustic |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $730.26
Details and Dimensions
| Height | 39-1/2" |
| Width | 20" |
| Canopy Size | 5-3/10''L x 5-3/10''W |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Cast Aluminum |
| Weight | 36 lbs |
| Additional Information | Open, Glass Free Design |
| Lighting Direction | Up Light |


