Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9354RI "River Crest" Entrance / Foyer Pendant

Item: C9354RI
Finish: Rustic Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $456.00

Price: $304.15

Details and Dimensions

Height 20-1/2"
Width 12"
Canopy Size 5-3/10''L x 5-3/10''W
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Cast Aluminum
Weight 14 lbs