X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9303CB "Chesterfield" Entrance / Foyer Pendant

Item: C9303CB
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18"
Width 13-1/2"
Canopy Size 5-1/2''L x 5-1/2''W
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Cast Aluminum
Weight 10 lbs