Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Capital Lighting
>
C9273MBZ
Capital Lighting C9273MBZ Entrance / Foyer Pendant
| Item: | C9273MBZ |
| Finish: | Mediterranean Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $139.97 (Pricing is for Mediterranean Bronze)
Details and Dimensions
| Height | 18-3/4" |
| Width | 9" |
| Canopy Size | 5''L x 5''W |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Cast Aluminum & Sand Cast |
| Weight | 7 lbs |
| Additional Information | Open, Glass Free Design |
| Lighting Direction | Up Light |


