Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Capital Lighting
>
C9224WB261
Capital Lighting C9224WB261 "Highlands" Entrance / Foyer Pendant
| Item: | C9224WB261 |
| Finish: | Weather Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $370.08
Details and Dimensions
| Height | 33" |
| Width | 19-1/4" |
| Canopy Size | 5-2/5''L x 5-2/5''W |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Rust Scavo |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Sand Cast |
| Weight | 22 lbs |
| Additional Information | Open, Glass Free Design |
| Lighting Direction | Up Light |


