X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9223WB279 "Highlands" Entrance / Foyer Pendant

Item: C9223WB279
Finish: Weather Brown
Online Availability: Please call for availability.


Details and Dimensions

Height 24-1/4"
Width 13-1/4"
Canopy Size 5-2/5''L x 5-2/5''W
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Rust Scavo
Shade Material Glass
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Sand Cast
Weight 14 lbs