X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9133RT "Soho" Entrance / Foyer Pendant

Item: C9133RT
Finish: Rustic
Online Availability: Please call for availability.


Details and Dimensions

Height 44"
Width 19"
Canopy Size 5''L x 5''W
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Sand Cast
Weight 21 lbs