X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9131RT "Soho" Entrance / Foyer Pendant

Item: C9131RT
Finish: Rustic
Online Availability: Available for immediate shipment
Select Finish:

List Price: $312.00

Price: $208.10 (Pricing is for Rustic)



Details and Dimensions

Height 23"
Width 11"
Canopy Size 5''L x 5''W
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 10 lbs