Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Capital Lighting
>
C9123MN
Capital Lighting C9123MN Entrance / Foyer Pendant
| Item: | C9123MN |
| Finish: | Matte Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $218.11 (Pricing is for Matte Nickel)
Details and Dimensions
| Height | 18" |
| Width | 13" |
| Canopy Size | 5''L x 1''W |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Beveled |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Cast Aluminum |
| Weight | 13 lbs |
| Lighting Direction | Up Light |


