X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9116OB "Sutter Creek" Outdoor Hanging Lantern

Item: C9116OB
Finish: Old Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20-3/4"
Width 10-1/4"
Canopy Size 5''L x 1''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Lighting Direction Down Light
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum & Sand Cast
Weight 14 lbs
Chain Length 120"
Wire Length 180"