Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9081WG485 "Fifth Avenue" Entrance / Foyer Pendant

Item: C9081WG485
Finish: Winter Gold
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $420.00

Price: $280.14

Details and Dimensions

Height 18"
Width 8-1/2"
Canopy Size 5-3/5''L x 5-3/5''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade "Box-Pleated, Fabric, Stay-Straight With Frosted Diffuser"
Shade Material Fabric
Shade Type Drum
Shade Included Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Cast Aluminum & Sand Cast
Weight 10 lbs