Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9067NB "Collins Hill" Outdoor Hanging Lantern

Item: C9067NB
Finish: New Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $465.00

Price: $310.16

Details and Dimensions

Height 21"
Width 12"
Canopy Size 5''L x 1''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Sand Cast
Weight 15 lbs
Chain Length 120"
Wire Length 180"