X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9066NB "Collins Hill" Post Light

Item: C9066NB
Finish: New Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 25-1/2"
Width 12"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Construction Sand Cast
Weight 15 lbs
Features Fits 3 Post
View Similar Products