Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9062NB "Collins Hill" Outdoor Entrance Wall Light

Item: C9062NB
Finish: New Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $300.00

Price: $200.10

Details and Dimensions

Height 20"
Width 10"
Extension From Wall 6"
Backplate Dimension 8-1/2''L x 8-3/4''W
Height From Center Of Wall Opening 11-3/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Sand Cast & Steel
Weight 8 lbs
Includes Hinged Door