Capital Lighting C9057RI "Lodge" Outdoor Hanging Lantern

Item: C9057RI
Finish: Rustic Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $238.02



Details and Dimensions

Height 21-1/2"
Width 12"
Canopy Size 5''L x 1''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Glass Type Seeded
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum & Steel
Weight 14 lbs
Chain Length 120"
Wire Length 180"