Capital Lighting C9056RI "Lodge" Post Light
| Item: | C9056RI |
| Finish: | Rustic Iron |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 24-1/2" |
| Width | 12" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Glass Type | Seeded |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Wet |
| Construction | Cast Aluminum & Steel |
| Weight | 15 lbs |
| Features | • Fits 3 Post |


