X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4353MN220 "Metropolitan" Mini Chandelier

Item: C4353MN220
Finish: Matte Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20-1/2"
Width 16"
Diameter 16"
Number Of Tiers 1
Canopy Size 5''L x 5W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Faux White Alabaster
Shade Material Glass
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 13 lbs
Voltage 120V