Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Pot Racks
> Capital Lighting
>
C4168RT497
Capital Lighting C4168RT497 "Reserve" Pot Rack
| Item: | C4168RT497 |
| Finish: | Rustic |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 46" |
| Width | 48" |
| Construction | Steel |
| Additional Information | 6- 60 Watt Cadelabra with on/off switch; 2- 25 Watt Halogen down lights with on/off switch. Pot hooks included; Built in leveling adjustment. |
| Weight | 59 lbs |
| Bulb Type | Candelabra/ Halogen |
| Bulb(s) Included | No |
| Canopy Size | 7-3/5 |
| Chain Length | 120" |
| Extension From Wall | 33-1/2" |
| Lighting Direction | Up Light |
| Max. Wattage Per Bulb | 60 W |
| Number of Bulbs | 8 |
| Shade | "Moonlit Mica, Stay-Straight" |
| Shade Material | Mica |
| Suitable Installation | Dry |
| Total Fixture Wattage | 410 W |
| Wire Length | 144" |


