Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C4029RT107
Capital Lighting C4029RT107 "Towne & Country" Large Foyer Chandelier
| Item: | C4029RT107 |
| Finish: | Rustic |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $550.28
Details and Dimensions
| Height | 35" |
| Width | 32-3/4" |
| Diameter | 32-3/4" |
| Number Of Tiers | 2 |
| Canopy Size | 5''L x 5W |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 36 lbs |
| Voltage | 120V |


