Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Up Light Pendants
> Capital Lighting
>
C4017BB
Capital Lighting C4017BB "Marlow" Up Light Pendant
| Item: | C4017BB |
| Finish: | Burnished Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $197.10 (Pricing is for Burnished Bronze)
Details and Dimensions
| Height | 23" |
| Width | 19-3/4" |
| Canopy Size | 5''L x 5''W |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Soft White |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 17 lbs |
| Lighting Direction | Down Light |


