Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4009WG484 "Fifth Avenue" Large Foyer Chandelier

Item: C4009WG484
Finish: Winter Gold
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,095.00

Price: $730.37

Details and Dimensions

Height 26"
Width 32"
Diameter 32"
Number Of Tiers 2
Canopy Size 5-3/5'' Dia.
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade "Box-Pleated, Fabric, Stay-Straight"
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 36 lbs
Voltage 120V