X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3964IU464 "Foxborough" Mini Chandelier

Item: C3964IU464
Finish: Iron and Umber
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $509.88

Price: $340.07



Details and Dimensions

Height 20"
Width 19"
Diameter 19"
Number Of Tiers 1
Canopy Size 5-3/5''L x 2W
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Material Fabric
Shade Included Yes
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Weight 16 lbs
Voltage 120V