X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3938WG475 "Luna" Drum Pendant

Item: C3938WG475
Finish: Winter Gold
Online Availability: Available for immediate shipment

List Price: $996.00

Price: $664.33



Details and Dimensions

Height 73"
Width 30"
Diameter 30"
Canopy Size 6-1/10''L x 6-1/10''W
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Shade Moonlit Mica
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 180"
Downrod Quantity 3
Downrod Length "(1) 6'' , (1) 12'', (1) 18''"
Suitable Installation Dry
Voltage 120V
Weight 26 lbs