Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Mid Sized Chandeliers
> Capital Lighting
>
C3936WG470
Capital Lighting C3936WG470 "Luna" Mid Sized Chandelier
| Item: | C3936WG470 |
| Finish: | Winter Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $500.15
Details and Dimensions
| Height | 32-1/2" |
| Width | 30" |
| Diameter | 30" |
| Number Of Tiers | 1 |
| Canopy Size | 5''L x 5W |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Shade | Moonlit Mica |
| Shade Material | Mica |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 26 lbs |
| Voltage | 120V |


