Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> Capital Lighting
>
C3934WG433
Capital Lighting C3934WG433 "Luna" Drum Pendant
| Item: | C3934WG433 |
| Finish: | Winter Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $320.06
Details and Dimensions
| Height | 60-1/2" |
| Width | 18" |
| Canopy Size | 6-1/10''L x 6-1/10''W |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Shade | Moonlit Mica |
| Shade Material | Fabric |
| Shade Included | Yes |
| Chain Length | 120" |
| Wire Length | 180" |
| Downrod Quantity | 3 |
| Downrod Length | (1) 6'' , (1) 12'', (1) 18'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 12 lbs |
| Lighting Direction | Up / Down Light |


