X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3929MN469 "Loft" Large Foyer Chandelier

Item: C3929MN469
Finish: Matte Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $597.00

Price: $398.20



Details and Dimensions

Height 32-1/4"
Width 32"
Diameter 32"
Number Of Tiers 2
Canopy Size 4-4/5'' Dia.
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Hardback Linen
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 23 lbs
Voltage 120V