X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3915MN455 "Midtown" Mid Sized Chandelier

Item: C3915MN455
Finish: Matte Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $817.50

Price: $545.27 (Pricing is for Matte Nickel)



Details and Dimensions

Height 25-3/4"
Width 25"
Diameter 25"
Number Of Tiers 1
Canopy Size 5''L x 5W
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade Hardback Linen
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 20 lbs
Voltage 120V