Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3910MN457 "Midtown" Drum Pendant

Item: C3910MN457
Finish: Matte Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $314.85

Price: $210.00 (Pricing is for Matte Nickel)

Details and Dimensions

Height 50-1/2"
Width 18"
Diameter 18"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade White Linen With Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Included Yes
Downrod Quantity 3
Downrod Length (1) 6'' , (1) 12'', (1) 18''
Suitable Installation Dry
Voltage 120V
Weight 11 lbs
Includes Finial