X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C3907TSRS Down Light Pendant

Item: C3907TSRS
Finish: Tortoise
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9"
Width 15"
Canopy Size 5''L x 5''W
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Chain Length 36"
Wire Length 120"
Suitable Installation Dry
Voltage 120V
Weight 9 lbs