X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3885CZ446 "Park Place" Mid Sized Chandelier

Item: C3885CZ446
Finish: Champagne Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,257.00

Price: $838.42



Details and Dimensions

Height 32"
Width 27"
Diameter 27"
Number Of Tiers 1
Canopy Size 5-2/5'' Dia.
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Hardback Linen
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 34 lbs
Voltage 120V