Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> Capital Lighting
>
C3884CZ445
Capital Lighting C3884CZ445 "Park Place" Drum Pendant
| Item: | C3884CZ445 |
| Finish: | Champagne Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $360.08
Details and Dimensions
| Height | 24" |
| Width | 18" |
| Canopy Size | 5-3/5''L x 5-3/5''W |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Shade Material | Fabric |
| Shade Type | Drum |
| Shade Included | Yes |
| Chain Length | 60" |
| Wire Length | 120" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 16 lbs |
| Lighting Direction | Up / Down Light |


